*CVR* SPT KIT 1H KD WR
*CVR* SPT KIT 1H KD WR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Height:
- 1-3/4
- Length:
- 13-1/5
- Type:
- M116641WR
- UPC:
- 026508128329
- Width:
- 8-19/50