This product requires certification to purchase.

*CVR* SPT RECEPTOR SL

Moen

*CVR* SPT RECEPTOR SL

  • Fast #
  • Part #M124823SL
  • Item #2924178
  • Manufacturer Part #124823SL
4 out of 5 Customer Rating
Brand image
Moen

*CVR* SPT RECEPTOR SL

  • Fast #
  • Part #M124823SL
  • Item #2924178
  • Manufacturer Part #124823SL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides a consistently smooth handle feel for life of the faucet
  • Turn it on, turn it off, every time, the faucet will feel like new and perform like new
  • Smooth handle movement offers precise control, allowing you to fine-tune temperature balance
  • MOEN genuine part
  • Duralast Cartridge
  • Includes 144266, Cartridge Nut, Allen Screw and wrench.
  • Duralast design with stainless steel lever
  • Single lever action, 31mm duralast assembly
  • Molded seals provide leak-proof protection
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
UPC:
026508151716