This product requires certification to purchase.

*CVR* WAND EXTA 1H KD PO 1.5 GPM

Moen

*CVR* WAND EXTA 1H KD PO 1.5 GPM

  • Fast #
  • Part #M161143V
  • Item #4381466
  • Manufacturer Part #161143V
5 out of 5 Customer Rating
Brand image
Moen

*CVR* WAND EXTA 1H KD PO 1.5 GPM

  • Fast #
  • Part #M161143V
  • Item #4381466
  • Manufacturer Part #161143V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Flow Rate:
1.5 gpm
Type:
M161143V
UPC:
026508232880