This product requires certification to purchase.

*CVR* WAND KIT

Moen

*CVR* WAND KIT

  • Fast #
  • Part #M162470BRB
  • Item #9431870
  • Manufacturer Part #162470BRB
5 out of 5 Customer Rating
Brand image
Moen

*CVR* WAND KIT

  • Fast #
  • Part #M162470BRB
  • Item #9431870
  • Manufacturer Part #162470BRB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Faucet Part Type:
Wand Kit
Maximum Temperature:
160
Pressure - Maximum:
100 psi
Spout Swivel:
360°
Type:
M162470BRB
UPC:
026508235768