*CVR* WAND KIT SRS 1.5GPM
*CVR* WAND KIT SRS 1.5GPM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Flow Rate:
- 1.5 gpm
- Material:
- Metal
- Spout Reach:
- 8-1/8
- Type:
- M161152SRS
- UPC:
- 026508247341