*CVR* WEYMOUTH KITC HDL KIT NL
*CVR* WEYMOUTH KITC HDL KIT NL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Genuine Moen part designed to make every day a bit easier
- Features Moen’s LifeShine® Non-Tarnish Finish that is guaranteed not to tarnish, corrode or flake off
- Coordinates with other products featuring Moen’s Brushed Gold finish
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Handle Type:
- Lever
- Type:
- M164487NL
- UPC:
- 026508239377