This product requires certification to purchase.

*CVR* WS HDL KIT HOT OR COLD BN

Moen

*CVR* WS HDL KIT HOT OR COLD BN

  • Fast #
  • Part #M137388BN
  • Item #3579636
  • Manufacturer Part #137388BN
3.6 out of 5 Customer Rating
Brand image
Moen

*CVR* WS HDL KIT HOT OR COLD BN

  • Fast #
  • Part #M137388BN
  • Item #3579636
  • Manufacturer Part #137388BN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brighton, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
3
Type:
M137388BN
UPC:
026508179819
Width:
3-3/4