0.5 gpf Urinal Electronic Flush Valve in Chrome Plated
0.5 gpf Urinal Electronic Flush Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
- Durable cast brass body construction with chrome finish
- Mechanical override
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/50
- Dual Flush:
- No
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- Height:
- 14-1/4
- IAPMO Listed:
- Yes
- Material:
- Brass
- Spud Location:
- Top
- Spud Size:
- 3/4
- Type:
- Urinal
- UPC:
- 026508199107
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Volts:
- 12V
- WaterSense Labeled:
- Yes
- Width:
- 7-1/4