This product requires certification to purchase.

0.5 gpm Female Aerator For Sani-Stream in Polished Chrome

Moen

0.5 gpm Female Aerator For Sani-Stream in Polished Chrome

  • Fast #
  • Part #M52603
  • Item #690102
  • Manufacturer Part #52603
3.7 out of 5 Customer Rating
Brand image
Moen

0.5 gpm Female Aerator For Sani-Stream in Polished Chrome

  • Fast #
  • Part #M52603
  • Item #690102
  • Manufacturer Part #52603
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 17010
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Male
End Connections:
Male
Flow Rate:
0.5 gpm
Material:
Brass
UPC:
026508026281