This product requires certification to purchase.

1/2 in. IPS Diverter Tub Spout in Polished Brass

Moen

1/2 in. IPS Diverter Tub Spout in Polished Brass

  • Fast #
  • Part #M3830P
  • Item #2254467
  • Manufacturer Part #3830P
3.7 out of 5 Customer Rating
Brand image
Moen

1/2 in. IPS Diverter Tub Spout in Polished Brass

  • Fast #
  • Part #M3830P
  • Item #2254467
  • Manufacturer Part #3830P
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Harrisonburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look
  • 7"
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
CSA Certified:
CSA B125
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Length:
7 in
MA Approved:
Yes
Material:
Metal
Spout Reach:
5-1/2 in
Spout Type:
Diverter
UL Listed:
No
UPC:
026508133781