1-1/2 in. Hole Cover For Faucet
1-1/2 in. Hole Cover For Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Settings include relaxing massage, energizing massage, wide spray, wide spray plus energizing massage and wide spray plus relaxing massage
- Flexible, kink-free 59 in. Metal hose provides ample room to maneuver
- Self-cleaning nozzles designed for years of optimal performance
- Easy installation
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Faucet Part Type:
- Faucet Hole Cover
- Fits Brand:
- Moen
- GSA Approved:
- No
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 100 psi
- UPC:
- 026508038307
- Width:
- 1-1/2