This product requires certification to purchase.

1-1/2 in. Plastic Battery Holder in Unfinished

Moen

1-1/2 in. Plastic Battery Holder in Unfinished

  • Fast #
  • Part #M104440
  • Item #2924113
  • Manufacturer Part #104440
4.9 out of 5 Customer Rating
Brand image
Moen

1-1/2 in. Plastic Battery Holder in Unfinished

  • Fast #
  • Part #M104440
  • Item #2924113
  • Manufacturer Part #104440
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 3360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement supply rod
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
8310DF16
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Depth:
2-3/4
Height:
3/4
Material:
Plastic
Product Type:
Battery Holder
UL Listed:
No
UPC:
026508155547
Width:
1-1/2