1-13/16 in. Air Switch in Brushed Gold
1-13/16 in. Air Switch in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 9600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Replacement faucet aerator with female threads
- Genuine Moen replacement part from the manufacturer
- Water-saving design delivers 1.5 gallons per minute
- Simple screw-in installation
- Backed by Moen’s 1 Year Replacement Part Warranty
Documents
Specifications
- Brand Model Compatibility:
- ARC-4200 Garbage Disposal Air Switch Controller
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 1-13/16
- Height:
- 2-1/2
- Material:
- Plastic
- Product Type:
- Air Switch
- UL Listed:
- No
- UPC:
- 026508292075