This product requires certification to purchase.

1- 1/4 in. Grid Strainer Waste Assembly Satin Antique Nickel

Moen

1- 1/4 in. Grid Strainer Waste Assembly Satin Antique Nickel

  • Fast #
  • Part #M14750
  • Item #923291
  • Manufacturer Part #14750
5 out of 5 Customer Rating
Brand image
Moen

1- 1/4 in. Grid Strainer Waste Assembly Satin Antique Nickel

  • Fast #
  • Part #M14750
  • Item #923291
  • Manufacturer Part #14750
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Vandal resistant
  • Grid strainer type
  • Chrome plated brass
  • Third party certified by CSA to meet CSA B-125 and all references therein
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
Drain Opening:
1-1/2
Overall Height:
8
Overflow Included:
Yes
Product Type:
Grid Drain
Strainer Diameter:
2-1/8
Tailpiece Length:
4
UPC:
026508005880