1-1/4 in. Heavy Duty Ceramic Cartridge
1-1/4 in. Heavy Duty Ceramic Cartridge
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BAA Compliant:
- Yes
- Cartridge Type:
- Ceramic Disc
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- UPC:
- 026508025567
- Width:
- 1-1/4