This product requires certification to purchase.

1-31/50 in. Shank Kit

Moen

1-31/50 in. Shank Kit

  • Fast #
  • Part #M140712
  • Item #3780424
  • Manufacturer Part #140712
4.5 out of 5 Customer Rating
Brand image
Moen

1-31/50 in. Shank Kit

  • Fast #
  • Part #M140712
  • Item #3780424
  • Manufacturer Part #140712
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MOEN® genuine part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Faucet Part Type:
Shank Kit
GSA Approved:
No
Height:
1-31/50 in
IAPMO Listed:
No
Length:
8-7/10 in
MA Approved:
Yes
UL Listed:
No
UPC:
026508187487
Width:
5 in