1/2 in. Flow Restrictor Kit for 6300, 6302, 6303, 6306, 6307, 6310, 6312, 6320, 6335, 6399
1/2 in. Flow Restrictor Kit for 6300, 6302, 6303, 6306, 6307, 6310, 6312, 6320, 6335, 6399
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MOEN® genuine part
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 6300, 6302, 6303, 6306, 6307, 6310, 6312, 6320, 6335, 6399
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Flow Restrictor Kit
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 1/4
- Length:
- 1/2
- UL Listed:
- No
- UPC:
- 026508200469
- WaterSense Labeled:
- No
- Width:
- 1/2