1.75 gpm Shower Kit in Polished Chrome
1.75 gpm Shower Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 780-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 3.75" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- One-function full spray
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Limited lifetime
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508239513
- WaterSense Labeled:
- Yes