This product requires certification to purchase.

1 gpm Aerator Kit

Moen

1 gpm Aerator Kit

  • Fast #
  • Part #M184082
  • Item #7203698
  • Manufacturer Part #184082
5 out of 5 Customer Rating
Brand image
Moen

1 gpm Aerator Kit

  • Fast #
  • Part #M184082
  • Item #7203698
  • Manufacturer Part #184082
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 9000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Non-metallic aerator pill
  • Includes aerator key
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
1.0 gpm
Characteristics & Features
Pressure Compensating
No
Warranty & Product Information
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Fits Model
Gibson™ 6145
IAPMO Listed
No
NSF Certified
No
UPC
026508272497