1 in. Extension Kit in Brushed Nickel
1 in. Extension Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Moen
- Fits Model:
- VOSS™ UT3611
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508331545
- WaterSense Labeled:
- No