1 in. Grip Ring for 5-Function Transfer Valve
1 in. Grip Ring for 5-Function Transfer Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 9000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- No
- Length:
- 1 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508086667
- WaterSense Labeled:
- No
- Width:
- 1 in