1 in. Threaded Angle Supply Stop Valve in Chrome
1 in. Threaded Angle Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial 22-2/2" x 1-1/2" flush tube
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
- Priority customer Support
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 1-9/10
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Recommended Valve Application:
- Commercial
- UPC:
- 026508246535
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 4-3/4