1.5 gpm Male Thread Aerator Kit in Polished Chrome
1.5 gpm Male Thread Aerator Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 5520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- No
- Length:
- 3/4
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 026508199343
- WaterSense Labeled:
- No