This product requires certification to purchase.

1/2 x 10-7/8 in. Metal Tub Spout in Brushed Nickel

Moen

1/2 x 10-7/8 in. Metal Tub Spout in Brushed Nickel

  • Fast #
  • Part #MTF3347BN
  • Item #9910722
  • Manufacturer Part #TF3347BN
3.7 out of 5 Customer Rating
Brand image
Moen

1/2 x 10-7/8 in. Metal Tub Spout in Brushed Nickel

  • Fast #
  • Part #MTF3347BN
  • Item #9910722
  • Manufacturer Part #TF3347BN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil Rubbed Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • Two-handle cross handles
  • M-pact common valve system
  • Conventional deck mount design
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
10-7/8
Material:
Metal
Spout Reach:
10-1/4
UPC:
026508357125
Width:
2-13/16