10 in. Replacement Escutcheon in Polished Nickel
10 in. Replacement Escutcheon in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Height:
- 3-1/2
- Length:
- 13-1/2
- Origin:
- Domestic
- Type:
- Escutcheon
- UL Listed:
- No
- UPC:
- 026508265765
- Width:
- 3-1/2