12-1/2 in x 16 in Stainless Steel Grid
12-1/2 in x 16 in Stainless Steel Grid
Product Details
Product Details
- Stainless finish delivers a lightly brushed warm grey metallic look
- Bathroom grab bar supports up to 300 lbs
- 36-Inch bar length with 1.5-Inch bar diameter
- Complies with Americans with Disabilities Act (ADA) specifications
- Stainless steel construction for added durability
- Backed by Moen’s Limited Lifetime Warranty
- SecureMount design for easy, secure installation (sold separately)
Specifications
- Brand Model Compatibility:
- G18231 1800™ Series Undermount Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Depth:
- 15-59/100
- GSA Approved:
- No
- Height:
- 1-81/100
- IAPMO Listed:
- No
- Length:
- 12-1/2
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 12-1/2 in x 16 in
- Type:
- Grid
- UPC:
- 026508248287
- Weight:
- 2.16
- Width:
- 12-1/20