1/2 in. CC Connection Pressure Balancing Valve with Single-Handle
1/2 in. CC Connection Pressure Balancing Valve with Single-Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125.1
- IAPMO Listed:
- No
- NSF Certified:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve