This product requires certification to purchase.

1/2 in. Flow Restrictor Kit

Moen

1/2 in. Flow Restrictor Kit

  • Fast #
  • Part #M140779
  • Item #3978158
  • Manufacturer Part #140779
5 out of 5 Customer Rating
Brand image
Moen

1/2 in. Flow Restrictor Kit

  • Fast #
  • Part #M140779
  • Item #3978158
  • Manufacturer Part #140779
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Brand Model Compatibility:
Fits 6300, 6302, 6303, 6306, 6307, 6310, 6312, 6320, 6399, and 6340 Showerheads
Faucet Part Type:
Flow Restrictor
GSA Approved:
No
Height:
1/4
IAPMO Listed:
No
Length:
1/2
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
UPC:
026508200476
WaterSense Labeled:
No
Width:
1/2