12 in. Shower Arm in Brushed Nickel
12 in. Shower Arm in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless Steel Sink Hole Cover
- 1-1/2" Diameter
- Covers additional sink holes
- Designed for hassle-free installation
- Ideal for overhead rain showerheads
- Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 12
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1/2
- Hose Length:
- 69
- Installation Type:
- Ceiling Mount
- MA Approved:
- Yes
- Material:
- Brass
- Shower Arm Reach:
- 12
- Spout Height:
- 2
- UL Listed:
- No
- UPC:
- 026508165782
- WaterSense Labeled:
- No
- Width:
- 12