12 in. Shower Arm in Nickel
12 in. Shower Arm in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 3 inch diameter spray head
- Function combination spray for more variety
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 1/2
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 12
- Spout Height:
- 2-1/2
- UL Listed:
- No
- UPC:
- 026508165799
- WaterSense Labeled:
- No
- Width:
- 12