12 in. Spout Kit for OXBY™ WS84661SRN
12 in. Spout Kit for OXBY™ WS84661SRN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 312-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- OXBY™ WS84661SRN
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 12 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508254516
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in