1/2 in. Universal Handle Cap Kit for Moen 4621 Single-Handle Lavatory Faucet
1/2 in. Universal Handle Cap Kit for Moen 4621 Single-Handle Lavatory Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 4200-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 4621 Single Handle Lavatory Faucet
- Faucet Part Type:
- Knob
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 026508229996
- Width:
- 2