13-1/5 in. Spout Kit for Waterhill™ S713 Kitchen Faucet
13-1/5 in. Spout Kit for Waterhill™ S713 Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Waterhill™ S713 Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- Height:
- 1-3/4
- IAPMO Listed:
- No
- Length:
- 13-1/5
- NSF Certified:
- No
- UPC:
- 026508128305
- Width:
- 8-19/50