13 x 18 in. Sink Grid in Stainless Steel for G18231 1800 Series Undermount Sinks
13 x 18 in. Sink Grid in Stainless Steel for G18231 1800 Series Undermount Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for those who frequently cook for guests and need advanced cleanup power
- 10-year limited warranty with in-home service guarantees help is there when you need it
- 2,700 RPM, ¾ horsepower Vortex™ motor provides fast, powerful grinding of tough food scraps and helps reduce jamming
- Exclusive 360° Clean Rinse eliminates odors by rinsing away food scraps more effectively
- Simple Swap – Fits most existing assemblies, including InSinkErator® brand; includes pre-installed power cord . Splash guard not included with Batch Feed Disposal.
- Pre-installed power cord – a savings over models where cord must be purchased separately. Cord easily removes for optional hardwiring
- Safe to use with properly sized septic tanks
- Actuated when a batch feed stopper is in place, no wall switch required
- Disposal only works when the stopper is engaged and locked into place, keeping unwanted items out of the disposal while in use for increased safety
- Simple snap tool quickly secures mounting assembly
Documents
Specifications
- Brand Model Compatibility:
- G18231 1800™ Series Undermount Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Depth:
- 17-19/20
- GSA Approved:
- No
- Height:
- 1-81/100
- IAPMO Listed:
- No
- Length:
- 13
- Material:
- Stainless Steel
- Product Type:
- Repair Part Kit
- Type:
- Grid
- UPC:
- 026508248225
- Weight:
- 2.72
- Width:
- 12-19/20