This product requires certification to purchase.

1.5 gpm Double Lever Handle Kitchen Sink Faucet High Arc Spout 1/2 in. IPS Connection in Polished Chrome

Moen

1.5 gpm Double Lever Handle Kitchen Sink Faucet High Arc Spout 1/2 in. IPS Connection in Polished Chrome

  • Fast #
  • Part #MCA87004
  • Item #3987227
  • Manufacturer Part #CA87004
5 out of 5 Customer Rating
Brand image
Moen

1.5 gpm Double Lever Handle Kitchen Sink Faucet High Arc Spout 1/2 in. IPS Connection in Polished Chrome

  • Fast #
  • Part #MCA87004
  • Item #3987227
  • Manufacturer Part #CA87004
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 151
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bend, OR
    Pick Up  Not Available
    Not available in OR
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OR

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
0
Faucet Material:
Metal
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6-7/8
Spout Reach:
9
Spout Type:
High Arc
UPC:
026508200155