This product requires certification to purchase.

16-17/50 in. Bottom Sink Grid in Stainless Steel

Moen

16-17/50 in. Bottom Sink Grid in Stainless Steel

  • Fast #
  • Part #MGA748B
  • Item #4777566
  • Manufacturer Part #GA748B
3.9 out of 5 Customer Rating
Brand image
Moen

16-17/50 in. Bottom Sink Grid in Stainless Steel

  • Fast #
  • Part #MGA748B
  • Item #4777566
  • Manufacturer Part #GA748B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Bottom grid
  • 1 year limited warranty
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
GSA Approved:
No
Height:
1-81/100 in
IAPMO Listed:
No
Length:
16-17/50 in
Material:
Stainless Steel
Product Type:
Repair Part Kit
UPC:
026508248195
Weight:
2.66 lb
Width:
18 in