16 in. Overhead Shower Arm in Matte Black
16 in. Overhead Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- 16" shower arm extension
- Extra-long 16-inch overhead design is ideal for most standard overhead-mount Moen rainshower showerheads
- 1/2" IPS connection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 16-13/100 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 2-81/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 16-1/8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Shower Arm Reach:
- 16-1/8 in
- UL Listed:
- No
- UPC:
- 026508323694
- WaterSense Labeled:
- No
- Width:
- 16 in