This product requires certification to purchase.

34 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

Moen

1600 Series 34 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #MG16221
  • Item #4576949
  • Manufacturer Part #G16221
5 out of 5 Customer Rating
Brand image
Moen

1600 Series 34 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #MG16221
  • Item #4576949
  • Manufacturer Part #G16221
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Double bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Sink template included
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial, Residential
CSA Certified:
CSA B45.4
Collection:
1600 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
34 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
18 in x 18 in x 10 in
Sink Bowl Size, Right:
13 in x 18 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
026508240281
Width:
20 in