This product requires certification to purchase.

1.75 gpm Flow Restrictor Kit in Polished Chrome

Moen

1.75 gpm Flow Restrictor Kit in Polished Chrome

  • Fast #
  • Part #M148282
  • Item #3978073
  • Manufacturer Part #148282
4.4 out of 5 Customer Rating
Brand image
Moen

1.75 gpm Flow Restrictor Kit in Polished Chrome

  • Fast #
  • Part #M148282
  • Item #3978073
  • Manufacturer Part #148282
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.75 gpm
IAPMO Listed:
No
NSF Certified:
No
UPC:
026508201978