23-1/8 x 17-7/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed
1800 Series 23-1/8 x 17-7/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single bowl undermount sink
- 18 gauge stainless steel, brushed finish
- Undermount hardware included
- SoundSHIELD™ sound absorbing system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 23-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in 5-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 026508376416
- Width:
- 17-7/8 in