25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
1800 Series 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Features SoundSHIELD™, assuring exceptional noise reduction and quiet dependability
- Single bowl design is ideal for any kitchen or small task
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Sink Bowl Size:
- 21-81/100 in x 15-3/4 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 22 in
- Type:
- MGS181723B
- UPC:
- 026508376423
- Width:
- 22 in