31 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
1800 Series 31 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Fits most at-home shower sizes
- Adjusts between 5' and 6' (60-inch and 72-inch)
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
- Strong 18-Gauge stainless steel serves as a solid base for a wide array of design options
- Exceptional sound deadening and a wear-resistant uniform brushed finish, all backed by functionality and beauty.
Documents
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- 1800 Series
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8
- Gauge (metal):
- 18
- Length:
- 31
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 29 in x 16 in x 6 in
- Sink Depth:
- 6
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 026508357620
- Width:
- 18