33 in. Drop-in and Undermount Stainless Steel Single Bowl Kitchen Sink
1800 Series 33 in. Drop-in and Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single bowl
- Features SoundSHIELD™, assuring exceptional noise reduction and quiet dependability
- Strainer basket included for added convenience in the sink
- Sink template included
- Limited lifetime warranty
- One or two holes
- Bottom sink grid included to resist scratches and wear on your sink
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.5
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-7/8 in x 16-1/2 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 026508365915
- Width:
- 22 in