33 x 22 in. 2 Hole Stainless Steel Single Bowl Drop-in and Undermount Kitchen Sink in Brushed
1800 Series 33 x 22 in. 2 Hole Stainless Steel Single Bowl Drop-in and Undermount Kitchen Sink in Brushed
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1800 series single bowl dual mount sink
- 18 gauge stainless steel, brushed finish
- Apron front
- 15 mm corner radius
- Dual mount hardware included
- SoundSHIELD™ sound absorbing system
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Commercial
- CSA Certified:
- CSA B45.4
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 16 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 026508365922
- Width:
- 22