33 x 22 in. Two Hole Stainless Steel Single Bowl Dual Mount Workstation Kitchen Sink
1800 Series 33 x 22 in. Two Hole Stainless Steel Single Bowl Dual Mount Workstation Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Workstation sinks maximize prep space and increase workflow in the kitchen
- The sink and accessories ease tasks in the kitchen, providing an improved experience
- Complete tasks directly over the sink. The built-in ledge slides accessories to make prepping food and cleaning up more manageable
- Perfect for any size kitchen, including small spaces without a lot of counter space, as the sink can help extend prep areas
- Strong 18-gauge stainless steel features a wear-resistant brushed finish, which is a solid base for a wide array of tasks, and a 0mm corner radius for modern appeal
- Features Sound SHIELD, assuring exceptional noise reduction and quiet dependability
- The sleek design creates a seamless transition from the counter to the sink for a clean, modern look and allows users to easily wipe water and crumbs into the sink with no exposed mounting deck to trap debris
- Includes Cutting Board, Flexible Drying Rack, Colander, Bottom Sink Grid, and Drain
- This sink can be installed using either the drop-in or undermount installation method
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- UPC:
- 026508365908
- Width:
- 22 in