1HDL ESC KIT ORB
1HDL ESC KIT ORB
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 3 in
- Length:
- 2-1/2 in
- UPC:
- 026508176900
- Width:
- 2 in