2-1/2 in. Metal Dome in Polished Chrome
2-1/2 in. Metal Dome in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1323-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Dome
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 026508052594
- Width:
- 2