2-1/2 in. Flange in Brushed Gold
2-1/2 in. Flange in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 3-1/2" diameter spray head
- One-function full spray
- Limited lifetime warranty
- Authentic Moen replacement part
- Backed by Moen's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter - Inside 1:
- 3/4
- Diameter - Outside:
- 2-1/2 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508324271
- WaterSense Labeled:
- No
- Width:
- 2-1/2