2-19/25 in. Adapter Kit
2-19/25 in. Adapter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 2-23/25 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 1-27/100 in
- IAPMO Listed:
- No
- Length:
- 3-7/100 in
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508266786
- WaterSense Labeled:
- No
- Width:
- 2-31/50 in