2-3/50 in. Cap in Oil Rubbed Bronze
2-3/50 in. Cap in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 10800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T6620ORB Two Handle High Arc Bathroom Faucet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- Height:
- 37/100
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 026508165386
- Width:
- 3/4